J062;056T34F5343
Description
J062 ; 056T34F5343 PUMP AC MOTOR ; 3/4HP 3450RPM TEFC 56J 3/60/208-230/460V
Part # J062
BDI # 22327080
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3 To 3.2/1.6 Ampere | 2 Poles
Mounting Method:
Bolt-On