G905A;056T17DRR70021A1
Description
G905A ; 056T17DRR70021A1 GP AC MOTOR ; 1/2HP 1725RPM DP 56 3/60/208-230/460V
Part # G905A
BDI # 22326746
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 To 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
K063;056T17D3301
Description
K063 ; 056T17D3301 GP AC MOTOR ; 1HP 1725RPM DP 56HZ 3/60/208-230/460V
Part # K063
BDI # 22326700
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4 To 3.6/1.8 Ampere | 4 Poles
Mounting Method:
Rigid
G127;056T17D5332
Description
G127 ; 056T17D5332 FAN/BLOWER MOTOR ; 2HP 1725RPM DP 56H 3/60/208-230/460V
Part # G127
BDI # 22326716
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2 To 6.2/3.1 Ampere | 4 Poles
Mounting Method:
Resilient
G101;056T17D2099
Description
G101 ; 056T17D2099 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V
Part # G101
BDI # 22326680
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7 To 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
G106;056T17D2104
Description
G106 ; 056T17D2104 FAN/BLOWER MOTOR ; 1/3HP 1800RPM DP 56 3/60/208-230/460V
Part # G106
BDI # 22326684
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.5 To 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Resilient