D120B13H 3-1/4 KW 2SS
Description
D120B13H 3-1/4 KW 2SS SPROCKET ; 3-1/4IN BORE 13 TEETH STEEL
Part # D120B13H 3-1/4 KW 2SS
BDI # 21445479
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
D120B26H 3
Description
D120B26H 3 SPROCKET ; 3IN BORE 26 TEETH STEEL
Part # D120B26H 3
BDI # 21445488
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
D120B23 4-1/4
Description
D120B23 4-1/4 RLR CHAIN SPROCKET ; 4-1/4" BORE DIA 23 TEETH
Part # D120B23 4-1/4
BDI # 21768811
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
D120B19 X 3-3/4 W/7/8 SS
Description
D120B19 X 3-3/4 W/7/8 SS SPROCKET
Part # D120B19 X 3-3/4 W/7/8 SS
BDI # 26021858
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore
D120B21 X 4-3/8 MTO
Description
D120B21 X 4-3/8 MTO CHN SPROCKET ; 7.00HOD B STYLE 4.00 LTB
Part # D120B21 X 4-3/8 MTO
BDI # 24433630
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore