D120B17
Description
D120B17 ROLLER CHAIN SPROCKET ; 1-1/2"P 17T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D120B17
BDI # 607413
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Duplex Type
Global Part Number GPN:
30503
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
D120B17 X 3-1/4 3/4X3/8 KW 2SS
Description
D120B17 X 3-1/4 3/4X3/8 KW 2SS SPROCKET ; 120 ANSI 17 TEETH 3-1/4" BORE
Part # D120B17 X 3-1/4 3/4X3/8 KW 2SS
BDI # 23715577
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
D120B17H X 2-7/8
Description
D120B17H X 2-7/8 CHAIN SPROCKET ; MTO 120 ANSI 17 TEETH 2-7/8" BORE
Part # D120B17H X 2-7/8
BDI # 25831499
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
D120C17 3-7/16 FORD MTO
Description
D120C17 3-7/16 FORD MTO SPROCKET
Part # D120C17 3-7/16 FORD MTO
BDI # 21445489
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore