100BNR10HTDUELP4Y
Description
100BNR10HTDUELP4Y BALL BEARING ; 100MM BORE 150MM OD 48MM WD
Part # 100BNR10HTDUELP4Y
BDI # 1183358
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
100BNR10ETDUELP4Y
Description
100BNR10ETDUELP4Y ANGULAR CONTCT BEARING ; 100MM BOREX150MM ODX24MM W
Part # 100BNR10ETDUELP4Y
BDI # 21737072
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7217CTRDUMP4Y
Description
7217CTRDUMP4Y AC BALL BEARING ; 85MM BOREX150MM ODX28MM W 1-ROW
Part # 7217CTRDUMP4Y
BDI # 22998762
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7218A5TRDULP4Y
Description
7218A5TRDULP4Y AC BALL BEARING ; 90MM BOREX160MM ODX30MM W 1-ROW
Part # 7218A5TRDULP4Y
BDI # 22998772
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
120BAR10STYNDBELP-01
Description
120BAR10STYNDBELP-01 ANGULAR CONTACT BRG
Part # 120BAR10STYNDBELP-01
BDI # 22998462
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)