3310NRJC3
Description
3310NRJC3 ANGULAR CONTACT BALL BEARING ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310NRJC3
BDI # 1185709
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256544
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
NU319WC3
Description
NU319WC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # NU319WC3
BDI # 1192575
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
451997
Number of Rows of Rollers:
Single Row
5310-2RSNRTNC3
Description
5310-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 5310-2RSNRTNC3
BDI # 1186003
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256694
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7212A5TYNDULP4
Description
7212A5TYNDULP4 AC BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW
Part # 7212A5TYNDULP4
BDI # 24666821
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7319BMPC
Description
7319BMPC ANGULAR CONTACT BALL BEARING ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # 7319BMPC
BDI # 21593576
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Machined Cage
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)