35TAC72CSUHPN7
Description
35TAC72CSUHPN7 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 15MM W
Part # 35TAC72CSUHPN7
BDI # 20520438
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
20TAC47CSUHPN7
Description
20TAC47CSUHPN7 AC BALL BEARING ; BALL SCREW 20MM BOREX47MM ODX15MM W
Part # 20TAC47CSUHPN7
BDI # 1412621
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
25TAC62CSUHPN7
Description
25TAC62CSUHPN7C BALL BEARING ; 25MM BORE 62MM OD 15MM WD
Part # 25TAC62CSUHPN7
BDI # 1185282
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
5202TNC3
Description
5202TNC3 ANGULAR CONTACT BALL BEARING ; 15MM BOREX35MM ODX15.9MM W 2-ROW
Part # 5202TNC3
BDI # 1185860
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256565
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5202ZTN
Description
5202ZTN ANGULAR CONTACT BALL BEARING ; 15MM BOREX35MM ODX15.9MM W 2-ROW
Part # 5202ZTN
BDI # 1185861
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256562
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)