22238EMKW33C4
Description
22238EMKW33C4 SPHR RLR BRG ; 190MMX340MMX92MM TAPRD BORE
Part # 22238EMKW33C4
BDI # 17140267
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24034EAW33C4
Description
24034EAW33C4 SPHR RLR BRG ; NON RETURNABLE 170MMX260MMX90MM
Part # 24034EAW33C4
BDI # 1200637
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24034EAW33C3
Description
24034EAW33C3 SPHR RLR BRG ; 170MMX260MMX90MM
Part # 24034EAW33C3
BDI # 1200635
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
562030/GNP4
Description
562030/GNP4 ANG CONT THRUST BALL BRG ; 150MMX225MMX90MM
Part # 562030/GNP4
BDI # 1204025
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
23044EMKW33
Description
23044EMKW33 SPHR RLR BRG ; 220MMX340MMX90MM
Part # 23044EMKW33
BDI # 1199634
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing