HEH30-SS
Description
HEH30-SS TAPERED HUB ; HE30 STYLE STAINLESS STEEL
Part # HEH30-SS
BDI # 22971670
Features
Pilot Diameter - Millimeter:
146.05
Pilot Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
32.131
Length Thru Bore - Inch:
1.265
Other Features:
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.38IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
HE30
XTH30-SS
Description
XTH30-SS TAPERED HUB ; XTH30 STYLE STAINLESS STEEL
Part # XTH30-SS
BDI # 22975464
Features
Pilot Diameter - Millimeter:
146.05
Pilot Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
2IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.375IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
XT30
Features
Pilot Diameter - Millimeter:
130.175
Pilot Diameter - Inch:
5.125
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
41.275
Length Thru Bore - Inch:
1.625
Other Features:
1-11/16IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.375IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
3020
Features
Pilot Diameter - Millimeter:
120.65
Pilot Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
3/4IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.438IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
SF
Features
Pilot Diameter - Millimeter:
152.4
Pilot Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
3/4IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.5IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
E