Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.902
Outside Diameter - Millimeter:
505.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
1
24B-2-40B
Description
24B-2-40B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005085
BDI # 18121228
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.961
Outside Diameter - Millimeter:
507
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
8
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.961
Outside Diameter - Millimeter:
507
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
6
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.961
Outside Diameter - Millimeter:
507
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
2