32B-24A
Description
32B-24A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005985
BDI # 18122022
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.918
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.185
Pitch Diameter - Millimeter:
404.31
Mounting Method:
Rough Bore
32B-24B
Description
32B-24B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005986
BDI # 18122023
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.126
Outside Diameter - Millimeter:
409.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.126
Outside Diameter - Millimeter:
409.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
6