NNF-5052-V 2RS
Description
NNF-5052-V 2RS CYLINDRICAL RLLR BRNG, DOUBLE ROW FULL COMPLEMENT (SMARTCATALOG)
Part # NNF-5052-V 2RS
BDI # 26319896
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU-2264-M
Description
NU-2264-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-2264-M
BDI # 27451764
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RU-5256-W33-LH
Description
RU-5256-W33-LH CYLINDRICAL RLLR BRNG, W/33 AND LIFTING HOLES (SMARTCATALOG)
Part # RU-5256-W33-LH
BDI # 26334816
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23160-101 C/2
Description
23160-101 C/2 SPHERICAL ROLLER BEARING, C/2 (SMARTCATALOG)
Part # 23160-101 C/2
BDI # 27455139
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing