VFA5144-04
Description
VFA5144-04 AIR OPERATED 5 PORT VALVE (SMARTCATALOG)
Part # VFA5144-04
BDI # 25605475
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air Pilot - Spring | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.7/3 Cv Factor | Air Fluid
Overall Length - Inch:
4.409
Voltage:
Not Applicable
VM130-01-06SA
Description
VM130-01-06SA MECHANICAL VALVE (SMARTCATALOG)
Part # VM130-01-06SA
BDI # 25743242
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Mechanical
Actuation:
Roller Plunger | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.732
Voltage:
Not Applicable
Overall Width - Inch:
0.669
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid
Overall Length - Inch:
3.307
Voltage:
Not Applicable
Features
Port Type:
1" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7 Cv Factor | 16MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
3.543
Voltage:
Not Applicable
EVNB704A-F50A
Description
EVNB704A-F50A PROCESS VALVE ; VNA/B/C/D 2-WAY MEDIA VALVE
Part # EVNB704A-F50A
BDI # 25511810
Features
Port Type:
2" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
29 Cv Factor | 33MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position | In/Out Position
Overall Length - Inch:
5.512
Voltage:
Not Applicable