14MPC-31S-68X1.000 MPB
Description
14MPC31S68MPB SYNCHRONOUS PULLEY
Part # 14MPC31S68MPB
BDI # 992355
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
14MPC-31S-90X1.500 MPB
Description
14MPC31S90MPB SYNCHRONOUS PULLEY
Part # 14MPC31S90MPB
BDI # 998128
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
86.868
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
125.324
Mounting Method:
Bushed