Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
2.125
LSR-20-PD
Description
LSR-20-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-20-PD
BDI # 843381
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
30.15
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
19.812
Other Features:
Low Profile | 5/16 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
0.78
LSR-24-PD
Description
LSR-24-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-24-PD
BDI # 843382
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Base to Center of Shaft - Millimeter:
34.925
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
23.622
Other Features:
Low Profile | 3/8 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
0.93
LSR-32-PD
Description
LSR-32-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-32-PD
BDI # 843383
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
29.972
Other Features:
Low Profile | 1/2 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
1.18
LSR-40-PD
Description
LSR-40-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-40-PD
BDI # 843384
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Base to Center of Shaft - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
38.1
Other Features:
Low Profile | 5/8 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
1.5