Features
Thread Size:
0.375-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 6-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738
SNF06-24S
Description
SNF06-24S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNF06-24S
BDI # 966953
Features
Thread Size:
0.375-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 6-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738
Features
Thread Size:
0.375-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Low Carbon Steel | One Piece Split | 6-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738
Features
Thread Size:
0.375-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
2024 Aluminum | One Piece Split | 6-32 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738
Features
Thread Size:
0.375-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 6-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738