P144-8MGT-50
Description
P144-8MGT-50 SYNCHRONOUS PULLEY ; 144GROVES 8MM P 50MM W
Part # 77085144
BDI # 1125476
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.706
Face Width - Inch:
2.39
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
50
P144-14MGT-55
Description
P144-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 14MM P 55MM W
Part # 77115144
BDI # 1125467
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
55
P144-14MGT-40
Description
P144-14MGT-40 SYNCHRONOUS PULLEY ; 144GROVES 14MM P 40MM W
Part # 77114144
BDI # 1125466
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
40