P14414M85-4040
Description
P14414M85-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755802
Part # P14414M85-4040
BDI # 24302850
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
85
P16814M85-4040
Description
P16814M85-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755820
Part # P16814M85-4040
BDI # 24302886
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
85
TB40XH200
Description
TB40XH200 TIMING PULLEY ; TAPER BUSHED 101756002
Part # TB40XH200
BDI # 24304014
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
299.644
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Bushed
TB40XH300
Description
TB40XH300 TIMING PULLEY ; TAPER BUSHED 101756003
Part # TB40XH300
BDI # 24304016
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
299.644
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Bushed
P5214M115-4040
Description
P5214M115-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755593
Part # P5214M115-4040
BDI # 24303368
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed