14MX-200S-90
Description
14MX-200S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 200GROVES
Part # 77199200
BDI # 1094871
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX-224S-90
Description
14MX-224S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # 77199224
BDI # 1094876
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
90
P216-14MGT-170
Description
P216-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 14MM P 170MM W
Part # 77117216
BDI # 1125534
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
170
14MX-180S-90
Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 77199180
BDI # 1094866
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90
P192-14MGT-170
Description
P192-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 170MM W
Part # 77117192
BDI # 1125508
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170