Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Inch
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
7.112
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Inch
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
7.112
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6