VHS30-N02B-Z
Description
VHS30-N02B-Z PRESSURE RELIEF VALVE ; 3PORT 1/4NPT ALUMINUM
Part # VHS30-N02B-Z
BDI # 18699757
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
1.575
Voltage:
Not Applicable
NVFM250-N02-00
Description
NVFM250-N02-00 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # NVFM250-N02-00
BDI # 17853051
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Air Pilot - Spring | Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Air - Inert Gas Fluid | Internal Pilot
Overall Length - Inch:
1.575
Voltage:
Not Applicable
VHS20-N02B-Z
Description
VHS20-N02B-Z PRESSURE RELIEF VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VHS20-N02B-Z
BDI # 17873544
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88/0.84 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
1.575
Voltage:
Not Applicable
VHS40-N04B-Z
Description
VHS40-N04B-Z PRESSURE RELIEF VALVE ; 3PORT 1/2NPT ALUMINUM
Part # VHS40-N04B-Z
BDI # 18700155
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable
VM130-N01-08A
Description
VM130-N01-08A DIRECTIONAL CONTROL VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VM130-N01-08A
BDI # 17873988
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Mechanical
Actuation:
Toggle Lever | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Long Side Ported
Overall Length - Inch:
1.732
Voltage:
Not Applicable