RS08B-1 SS RIV 10FT
Description
RS08B SS RIV ROLLER CHAIN ; 10FT/BOX
Part # RS08BSSRB
BDI # 19283817
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
08B-1 SS SC C/L ELITE
Description
08B-1 SS SC C/L ELITE CHAIN CNCT LINK ; 08B 0.5MM PITCH SPRING CLIP
Part # 80062072
BDI # 526486
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
304 Stainless Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677655
Chain Series:
Standard
08B-1 SS O/L ELITE
Description
08B-1 SS O/L ELITE CHAIN OFFSET LINK ; 0.5MM PITCH COTTERED
Part # 80060939
BDI # 526507
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Offset Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677656
RS08B-1 NP RIV 10FT
Description
RS08BNP RIV ROLLER CHAIN ; NICKEL PLATED 1/2" PITCH 10FT/BOX
Part # RS08BNPRB
BDI # 21463168
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Offset Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1