CEWDM3546T
Description
CEWDM3546T WASH DOWN AC MOTOR ; 1HP 143TC FRM 1800RPM 208-230/460VAC
Part # CEWDM3546T
BDI # 125960
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEUHM3546T
Description
VEUHM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 143TC 3519M
Part # VEUHM3546T
BDI # 130930
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face