X235;056T11D5209
Description
056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200230/460V
Part # X235
BDI # 22326528
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.6 To 6/3 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
Z304;145TBDR5309
Description
145TBDR5309 CROP DRYER MOTOR ; 341/2HP 3450RPM DP 145TZ 1/60/230V
Part # Z304
BDI # 22327809
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 12.5 Ampere | 2 Poles
Mounting Method:
Rigid
B400;048S17D997
Description
048S17D997 HVAC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # B400
BDI # 22325837
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient