22206 E

COMPARE

22206 E

Description
22206 E

SKF

Part # 22206 E

BDI # 1417667

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
FZ 6204

COMPARE

FZ 6204

Description
FZ 6204 CLUTCH BEARING ; POR

RINGSPANN

Part # FZ 6204

BDI # 17228647

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Direction of Rotation: Clockwise

Inch - Metric: Metric
Other Features: With Sprag and Bearing Support
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 65Nm

Price Inventory : Available to order
Loading Price
QTY
ER24

COMPARE

ER24

Description
ER24 INSERT BEARING ; 1.5" ID SET SCREW LOCKING

EBC

Part # ER24

BDI # 21488716

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 27.788
Other Features: Single Row
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 48.997
Outer Race Profile: Cylindrical
Global Part Number GPN: 561112
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
NKJ40/30A

COMPARE

NKJ40/30A

Description
NKJ40/30A NEEDLE ROLLER BEARING

KOYO

Part # NKJ40/30A

BDI # 1407867

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN: 374795
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
61910-2RS

COMPARE

61910-2RS

Description
61910-2RS BALL BEARING ; 50MM X 72MM X 12MM 2 SEAL

EBC

Part # 61910-2RS

BDI # 26619885

Price Inventory : Available to order
Loading Price
QTY