ECP4102T-4
Description
ECP4102T-4 SEVER DUTY AC MOTOR ; 20HP 286T FRM 1200RPM 460VAC
Part # ECP4102T-4
BDI # 126655
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
M1228T
Description
M1228T SPEED MOTOR ; 20/8.9HP 1760/1160RPM 3PH 60HZ 286T 4046
Part # M1228T
BDI # 129725
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
25.06
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
8.9 | 20HP
Mounting Method:
Foot Mounted
M1713T
Description
M1713T SPEED MOTOR ; 25/13HP 1760/870RPM 3PH 60HZ 286T 1048M
Part # M1713T
BDI # 129764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.76
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
13 | 25HP
Mounting Method:
Foot Mounted
1LE24222CB212AA3
Description
1LE24222CB212AA3 LOW VOLTAGE MOTOR ; 30HP 1800RPM SD661 460V 286T NP
Part # 1LE24222CB212AA3
BDI # 23374103
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty
Mounting Method:
Foot Mounted
1LE24212CC212AA3
Description
1LE24212CC212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 20HP 460V 60HZ
Part # 1LE24212CC212AA3
BDI # 22139291
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted