FMBV45F25F

COMPARE

FMBV45F25F

Description
FMBV45F25F BALL VALVE SWIVEL INLET ; 4.5" FNST SWIV INLETX 2.5" MNST OUTLET

DIXON VALVE

Part # FMBV45F25F

BDI # 19321108

Features

Port Type: 4-1/2" FSNST | 2-1/2" MNST
Number of Ports/Way: 3 Port | 2 Way
Valve Type: Ball
Actuation: Hand Lever
Media: Hydraulic

Number of Positions: 4 Position
Inch - Metric: Inch
Other Features: Water Fluid | 2 Lever Handle | Hardcoat Anodized Finish
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY