C5-CIRW-36SB
Description
C5-CIRW-36SB RETURN IDLER ; CI WEB MOUNT 36" BELT W 5" RLR
Part # C5-CIRW-36SB
BDI # 23149052
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C5-CIRRDW-30SB
Description
C5-CIRRDW-30SB RETURN IDLER ; CI RBR DISC WEB MNT 30" BELT W 5" RLR
Part # C5-CIRRDW-30SB
BDI # 23149013
Features
Roller Width - Inch:
32
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-35CIT-60SB
Description
C4-35CIT-60SB TROUGHING IDLER ; CI 60" BELT W 4" RLR 35DEG
Part # C4-35CIT-60SB
BDI # 23179546
Features
Roller Width - Inch:
36.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-CIRRDW-36SB
Description
C5-CIRRDW-36SB RETURN IDLER ; CI RBR DISC WEB MNT 36" BELT W 5" RLR
Part # C5-CIRRDW-36SB
BDI # 23149017
Features
Roller Width - Inch:
38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
B4-CIRW-36SB
Description
B4-CIRW-36SB CHANNEL MOUNT IDLER ; 36IN BLT 4IN DIA RETURN CEMA B
Part # B4-CIRW-36SB
BDI # 23037251
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount