016-246-4019
Description
016-246-4019 AC GEARMOTOR ; 1/4HP 115/230VAC 19.1:1 RATIO 88RPM
Part # 016-246-4019
BDI # 23776077
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
91.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.26
016-246-6319
Description
016-246-6319 AC GEARMOTOR ; 1/8HP 115V 19.1:1 86RPM 77IN-LBS
Part # 016-246-6319
BDI # 24160189
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
91.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.364