Page 1 of 342

Next

Compare
2AK144-H

COMPARE

2AK144-H

Description
2AK144-H V-BELT SHEAVE ; 2 GROOVES 14-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2AK144-H

BDI # 616631

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.25
Outside Diameter - Millimeter: 361.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581791
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
23144 CCK/HA3C4W33

COMPARE

23144 CCK/HA3C4W33

Description
23144 CCK/HA3C4W33 SPHR ROLLER BRG

SKF

Part # 23144 CCK/HA3C4W33

BDI # 1259937

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
80A44

COMPARE

80A44

Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A44

BDI # 624438

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.582
Global Part Number GPN: 31869
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
H100E35

COMPARE

H100E35

Description
H100E35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # 100E35

BDI # 24342895

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.639
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 354.2
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
3 C 140 E

COMPARE

3 C 140 E

Description
3 C 140 E V-BELT SHEAVE ; 3 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 3 C 140 E

BDI # 618220

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.4
Outside Diameter - Millimeter: 365.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580161
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY