Page 1 of 2

Next

Compare
PX240F TL 5050

COMPARE

PX240F TL 5050

Description
PX240F TL 5050 FLG ASSY

DODGE

Part # 011164

BDI # 239598

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 22.2

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX240H TL 5050

COMPARE

PX240H TL 5050

Description
PX240H TL 5050 FLG ASSY

DODGE

Part # 011144

BDI # 239592

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 22.2

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
K120 TL HUB

COMPARE

K120 TL HUB

Description
K120 TL HUB ; NON RETURNABLE

DODGE

Part # 228058

BDI # 269406

Features

Pilot Diameter - Millimeter: 552.45
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.25
Length Thru Bore - Millimeter: 136.652

Nominal Bolt Circle Diameter Round - Inch: 17.25
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 4.38
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 438.15

Price Inventory : Available to order
Loading Price
QTY
100TLB54

COMPARE

100TLB54

Description
100TLB54 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB54

BDI # 586007

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
N 096

COMPARE

N 096

Description
N 096 BRG LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # N 096

BDI # 1367098

Features

Thread Size: 18.894-5
Inch - Metric: Inch
Outside Diameter - Inch: 22.068
Outside Diameter - Millimeter: 560.527
Threads per Inch: 5

Nominal Thickness - Inch: 2.375
Nominal Thickness - Millimeter: 60.325

Price Inventory : Available to order
Loading Price
QTY