Page 1 of 5

Next

Compare
PX60 TL 1310

COMPARE

PX60 TL 1310

Description
PX60 TL 1310 COUPLING HUB ; 5.687" OD HUB 1" LTB

DODGE

Part # 010602

BDI # 239710

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.687

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : In stock
$ 106.85 / each QTY
4030 3-3/8

COMPARE

4030 3-3/8

Description
4030 3.3/8 TAPER LOCK BUSHING ; 3-3/8" BORE 5-3/4" OD 3" L THRU BORE

GATES

Part # 78586306

BDI # 1106455

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 76.2
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 146.05

Bore - Millimeter: 85.725
Bore - Inch: 3.375
Global Part Number GPN: 461517
Bushing Series: 4030

Price Inventory : In stock
$ 133.12 / each QTY
2B5.4-1610

COMPARE

2B5.4-1610

Description
2B5.4-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 118221

BDI # 256568

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Outside Diameter - Millimeter: 146.05
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 1610
Number of Grooves: 2

Price Inventory : In stock
$ 69.44 / each QTY
AN-22

COMPARE

AN-22

Description
AN22 LOCKNUT ; LOCKNUT

EBC

Part # AN22

BDI # 21532467

Features

Thread Size: 4.325-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.719
Outside Diameter - Millimeter: 145.263
Other Features: Low Carbon Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.791
Nominal Thickness - Millimeter: 20.091

Price Inventory : In stock
$ 11.51 / each QTY
KM-22

COMPARE

KM-22

Description
KM-22 RETAINING LOCKNUT ; M110 X 2.0 THREAD 145MM OD 19MM THK

WHITTET-HIGGINS

Part # KM-22

BDI # 967692

Features

Thread Size: M110 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Outside Diameter - Millimeter: 145
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.748
Nominal Thickness - Millimeter: 19

Price Inventory : In stock
$ 40.61 / each QTY