Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
2 Layer Wire Braid | Constant Pressure | Abrasion Resistant | Burst Pressure 16000 PSI
Typical Use:
Construction | Forestry | Industrial | Off- High Way Vehicle
Inside Diameter - Millimeter:
16
Color:
Black
FC849B-10RL
Description
FC849B-10RL HYDRAULIC HOSE ; 4000PSI ULTRA-ABRASION RESISTANT
Part # FC849B-10RL
BDI # 23896642
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
2 Layer Wire Braid | Constant Pressure | Abrasion Resistant | Bruiser Outer Cover | Reel | Burst Pressure 16000 PSI
Typical Use:
Construction | Forestry | Industrial | Off- High Way Vehicle
Inside Diameter - Millimeter:
16
Color:
Black
F075X100
Description
F075X100 SUCTION HOSE ; 3/4"X1.01" ODX100' CLR PVC
Part # F075X100
BDI # 21443362
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
Rigid Helix
Typical Use:
Irrigation Line | Pump | Construction Dewatering
Inside Diameter - Millimeter:
19.05
Color:
Clear
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
3" Minimum Bend Radius | Standard Duty
Typical Use:
Agricultural Liquid Fertilizer | Air Seeder Line | Drain Line | Irrigation Line | Mining | Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Inside Diameter - Millimeter:
19.05
Color:
Clear
ORV075X100
Description
ORV075X100 SUCTION HOSE ; OIL RESISTANT 3/4"X100' PVC
Part # ORV075X100
BDI # 24460626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.01
Outside Diameter - Millimeter:
25.654
Other Features:
3" Minimum Bend Radius | Oil Resistant
Typical Use:
Environmental Cleanup | Oil Skimming | Oil Slurry
Inside Diameter - Millimeter:
19.05
Color:
Orange