P6820M115-J
        
            Description
            
            P6820M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755688
    
Part # P6820M115-J
BDI # 24303558
Features
        
                            Pitch Diameter - Inch:
                            
                                17.044
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                455.346
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.874
                        
        
                            Face Width - Millimeter:
                            
                                127
                        
        
                            Face Width - Inch:
                            
                                5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                432.918
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P6820M290-N
        
            Description
            
            P6820M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755691
    
Part # P6820M290-N
BDI # 24303564
Features
        
                            Pitch Diameter - Inch:
                            
                                17.044
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                455.346
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.874
                        
        
                            Face Width - Millimeter:
                            
                                301.752
                        
        
                            Face Width - Inch:
                            
                                11.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                432.918
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P6820M230-N
        
            Description
            
            P6820M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755690
    
Part # P6820M230-N
BDI # 24303562
Features
        
                            Pitch Diameter - Inch:
                            
                                17.044
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                455.346
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.874
                        
        
                            Face Width - Millimeter:
                            
                                241.3
                        
        
                            Face Width - Inch:
                            
                                9.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                432.918
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P6820M170-M
        
            Description
            
            P6820M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755689
    
Part # P6820M170-M
BDI # 24303560
Features
        
                            Pitch Diameter - Inch:
                            
                                17.044
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                455.346
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.874
                        
        
                            Face Width - Millimeter:
                            
                                181.102
                        
        
                            Face Width - Inch:
                            
                                7.13
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                432.918
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P6820M340-N
        
            Description
            
            P6820M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755692
    
Part # P6820M340-N
BDI # 24303566
Features
        
                            Pitch Diameter - Inch:
                            
                                17.044
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                455.346
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.874
                        
        
                            Face Width - Millimeter:
                            
                                352.552
                        
        
                            Face Width - Inch:
                            
                                13.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                432.918
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter