Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Triplex Type
Global Part Number GPN:
569566
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
35A26
Description
35A26 ROLLER CHAIN SPROCKET ; 3/8" P 26T 1/2" MIN PLAIN A PLATE
Part # 35A26
BDI # 618593
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Global Part Number GPN:
31610
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
35BS26 1 3/16
Description
35BS26 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS26 1 3/16
BDI # 618749
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Global Part Number GPN:
33607
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore
35BS26 3/4
Description
35BS26 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 26T 3/4" BORE
Part # 35BS26 3/4
BDI # 618750
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Global Part Number GPN:
32558
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore
35BTB26
Description
35BTB26 ROLLER CHAIN SPROCKET ; 35 CHAIN 26 TEETH 1 ROW
Part # 35BTB26
BDI # 618886
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32024
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed