K3150-10X100
Description
K3150-10X100 FOOD/BEVERAGE HOSE ; 5/8" IDX0.891" OD CRYSTAL CLR PVC
Part # K3150-10X100
BDI # 20288395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Reinforced With Spiralled Polyester Yarn | 200 PSI at 70 Deg F | 100 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.919
Global Part Number GPN:
36497
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
25B10
Description
25B10 ROLLER CHAIN SPROCKET ; 1/4" P 10T 1/4" MIN PLAIN BORE
Part # 25B10
BDI # 617855
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Global Part Number GPN:
36072
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
25B10SS
Description
25B10SS SPROCKET ; ROUGH BORE 25 CHAIN 10 TEETH B-HUB SS
Part # 25B10SS
BDI # 588679
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.919
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Global Part Number GPN:
36733
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore