Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
360In-Lbs
3-1/4F POLY-DISC CPLG FLG 1210
Description
3-1/4F POLY-DISC CPLG FLG 1210
Part # 008060
BDI # 239483
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
82.55
Coupling Type:
Disc Coupling
3-1/4H POLY-DISC CPLG FLG 1210
Description
3-1/4H POLY-DISC CPLG FLG 1210
Part # 008059
BDI # 239482
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
82.55
Coupling Type:
Disc Coupling
H50B14
Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT
Part # H50B14
BDI # 913950
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
50BS15HT 5/8
Description
50BS15HT 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T SINGLE 5/8" BORE HARDENED
Part # 50BS15HT 5/8
BDI # 621307
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
32506
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore