14HF614-R
Description
14HF614-R CONVEYOR SCREW FLIGHT ; 14"X14" HELICOID
Part # 14HF614-R
BDI # 615484
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Flight
14HF508-R
Description
14HF508-R CONVEYOR SCREW FLIGHT ; 14"X14"RH HELICOID
Part # 14HF508-R
BDI # 615483
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Flight
14SF616-R
Description
14SF616-R SECTIONAL FLIGHT ONLY ; 14" X 14" SIZE
Part # 14SF616-R
BDI # 615503
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Flight
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Conveyor Screw
14H508-R MTO 9FT 1-1/2IN OAL
Description
14H508-R MTO 9FT 1-1/2IN OAL ; 14" DIA CONVEYOR SCREW
Part # 14H508-R MTO PER QT0290316-34
BDI # 21552314
Features
Length - Feet:
9.125
Inch - Metric:
Inch
Pitch:
14
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid