Page 1 of 43

Next

Compare
C5-GMFL-27.00

COMPARE

C5-GMFL-27.00

Description
C5-GMFL-27.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT

PRECISION PULLEY

Part # C5-GMFL-27.00

BDI # 23146451

Features

Roller Width - Inch: 27
Roller Width - Millimeter: 685.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Zinc Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
C5-RRD-24SB

COMPARE

C5-RRD-24SB

Description
C5-RRD-24SB RETURN IDLER ; RBR DISC 5" RLR 24" BELT W

PRECISION PULLEY

Part # C5-RRD-24SB

BDI # 23139443

Features

Roller Width - Inch: 26.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
D5-GMFL-27.00

COMPARE

D5-GMFL-27.00

Description
D5-GMFL-27.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT

PRECISION PULLEY

Part # D5-GMFL-27.00

BDI # 23157178

Features

Roller Width - Inch: 27
Roller Width - Millimeter: 685.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Zinc Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-GSFL-27.00

COMPARE

D5-GSFL-27.00

Description
D5-GSFL-27.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # D5-GSFL-27.00

BDI # 23157246

Features

Roller Width - Inch: 27
Roller Width - Millimeter: 685.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-GSRI-27.00

COMPARE

D5-GSRI-27.00

Description
D5-GSRI-27.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # D5-GSRI-27.00

BDI # 23157328

Features

Roller Width - Inch: 27
Roller Width - Millimeter: 685.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY