Page 1 of 50

Next

Compare
CRSB-64

COMPARE

CRSB-64

Description
CRSB-64 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-64

BDI # 1086281

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CRH48VBUU

COMPARE

CRH48VBUU

Description
CRH48VBUU CAM FOLLOWER BEARING

IKO

Part # CRH48VBUU

BDI # 514496

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238514

Price Inventory : In stock
Loading Price
QTY
FTR 5

COMPARE

FTR 5

Description
FTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # FTR5

BDI # 23207657

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : In stock
Loading Price
QTY
CR-64

COMPARE

CR-64

Description
CR-64 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CR-64

BDI # 1086242

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSB-56

Description
CRHSB-56 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSB-56

BDI # 20073541

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY