RW32B
Description
RW32B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 2" DIA SELF-ALIGNING
Part # RW32B
BDI # 854892
Features
Bearing Length - Inch:
7.38
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes
RW8B
Description
RW8B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 0.5" DIA SELF-ALIGNING
Part # RW8B
BDI # 854902
Features
Bearing Length - Inch:
2.38
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes
RW48S
Description
RW48S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 3" D SELF-ALIGNING
Part # RW48S
BDI # 854899
Features
Bearing Length - Inch:
11
Mounting Block Height - Millimeter:
58.42
Mounting Block Length - Inch:
13
Mounting Block Width - Millimeter:
152.4
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
107.95
Shaft Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW48B
Description
RW48B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 3" DIA SELF-ALIGNING
Part # RW48B
BDI # 854897
Features
Bearing Length - Inch:
11
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes
RW8S
Description
RW8S LINEAR ROLLER BEARING ; ROUNDWAY SGL TYPE 0.5" D SELF-ALIGNING
Part # RW8S
BDI # 854904
Features
Bearing Length - Inch:
2.38
Mounting Block Height - Millimeter:
11.43
Mounting Block Length - Inch:
3
Mounting Block Width - Millimeter:
31.75
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
23.876
Shaft Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block