5-5V-2800-TB
Description
5-5V-2800-TB V-BELT SHEAVE ; QD BUSHED 101758558
Part # 5-5V-2800-TB
BDI # 24308263
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
5
4-8V-1320-TB
Description
4-8V-1320-TB V-BELT SHEAVE ; QD BUSHED 101758187
Part # 4-8V-1320-TB
BDI # 24307593
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
4
P5214M170-4040
Description
P5214M170-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755595
Part # P5214M170-4040
BDI # 24303372
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
W4814M120-4040
Description
W4814M120-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756118
Part # W4814M120-4040
BDI # 24304329
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
4-5V-3750-TB
Description
4-5V-3750-TB V-BELT SHEAVE ; QD BUSHED 101758178
Part # 4-5V-3750-TB
BDI # 24307487
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
4