MVYR-250
Description
MVYR-250 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE
Part # MVYR-250
BDI # 841347
Features
Roller Width - Inch:
2.992
Roller Width - Millimeter:
76
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
290
Roller Diameter - Inch:
11.417
Other Features:
Contamination Resistant
Global Part Number GPN:
589545
Features
Roller Width - Inch:
2.992
Roller Width - Millimeter:
76
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
290
Roller Diameter - Inch:
11.417
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239568
MVTRY-250
Description
MVTRY-250 TRACK ROLLER ; YOKE V-GROOVED TYPE 9.8425
Part # MVTRY-250
BDI # 22972128
Features
Roller Width - Inch:
2.992
Roller Width - Millimeter:
76
Roller Surface Profile:
V Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
290
Roller Diameter - Inch:
11.417
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
NNTR120X290X135-2ZL
Description
NNTR120X290X135-2ZL TRACK ROLLER ; POR NON RETURNABLE 120MM ID X 290MM OD
Part # NNTR120X290X135-2ZL
BDI # 24585933
Features
Roller Width - Inch:
5.315
Roller Width - Millimeter:
135
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
290
Roller Diameter - Inch:
11.417
Other Features:
Full Complement | Contact Lip Seals | With Lamellar Ring on Both Sides
Rolling Element:
Cylindrical Roller Bearing - Double Row