03BC1000EXAT
Description
03BC1000EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 10"
Part # COP.03BC1000EXAT
BDI # 24715216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MSE1000BXHATL
Description
MSE1000BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # MSE1000BXHATL
BDI # 20350075
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MSE1000BRHATL
Description
MSE1000BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSE1000BRHATL
BDI # 20350067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC200MGRAT
Description
03BC200MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 200MM
Part # COP.03BC200MGRAT
BDI # 24715282
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC615EXAT
Description
03BC615EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6-15/16"
Part # COP.03BC615EXAT
BDI # 24715368
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
178
Length Thru Bore - Inch:
7.008
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion