CL3514
Description
CL3514 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 1725RPM 115/230VAC
Part # CL3514
BDI # 126076
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
C188A;143C17DRR40001A1
Description
C188A ; 143C17DRR40001A1 GP AC MOTOR ; 1HP 1725RPM DP 143T 1/60/115/208-230V
Part # C188A
BDI # 22327498
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Rigid
G852;056C17E5319
Description
G852 ; 056C17E5319 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56C 1/60/115/208-230V
Part # G852
BDI # 22326180
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Round Frame
S114;056C17D2060
Description
S114 ; 056C17D2060 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # S114
BDI # 22326140
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method:
Resilient
D111;056C17D2079
Description
D111 ; 056C17D2079 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/230V
Part # D111
BDI # 22326146
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6 Ampere | 4 Poles
Mounting Method:
Resilient