29231315
Description
29231315 PILOTED FLANGE ROLLER BEARING ; 3-15/16" ME-2000 NON-EXP
Part # 29231315
BDI # 22375580
Features
Cartridge Pilot Diameter - Inch:
8.125
Cartridge Pilot Diameter - Millimeter:
206
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
120.65
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
238
19611203
Description
19611203 FLANGE ROLLER BEARING ; 2-3/16" M3000 4-BOLT EXPANSION
Part # 19611203
BDI # 659409
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
6.4
Housing Configuration:
1 Piece Solid
Other Features:
Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
162
Number of Mounting Holes:
4
29711107
Description
29711107 FLANGE ROLLER BEARING ; 1-7/16" ME-3000 4-BOLT NON-EXPANSION
Part # 29711107
BDI # 22375164
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
4.9
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
125.7
Number of Mounting Holes:
4
Rolling Element:
Spherical Roller Bearing
29711212
Description
29711212 FLANGE ROLLER BEARING ; 2-3/4" ME-3000 4-BOLT NON-EXPANSION
Part # 29711212
BDI # 22375203
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.481
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215
Number of Mounting Holes:
4
Rolling Element:
Spherical Roller Bearing
29711307
Description
29711307 FLANGE ROLLER BEARING ; 3-7/16" ME-3000 4-BOLT NON-EXPANSION
Part # 29711307
BDI # 22375213
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.781
Nominal Bolt Circle Diameter Round - Inch:
9.9
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
251.7
Number of Mounting Holes:
4
Rolling Element:
Spherical Roller Bearing