20-05-0115
Description
20-05-0115 SQUARE FLANGE BEARING ; 1-15/16" TYPE E 4-BOLT BASE
Part # 20-05-0115
BDI # 21478011
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4
Rolling Element:
Tapered Roller Bearing
20-05-0215
Description
20-05-0215 SQUARE FLANGE BEARING ; 2-15/16" TYPE E 4-BOLT BASE
Part # 20-05-0215
BDI # 21477965
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215
Number of Mounting Holes:
4
Rolling Element:
Tapered Roller Bearing
40-05-E112
Description
40-05-E112 SQUARE FLANGE BEARING ; 1-3/4" R2000 EXPANSION
Part # 40-05-E112
BDI # 22490172
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
5.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
140
Number of Mounting Holes:
4
40-05-E311
Description
40-05-E311 SQUARE FLANGE BEARING ; 3-11/16" R2000 EXPANSION NON RETURNABLE
Part # 40-05-E311
BDI # 22490196
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.688
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8
Number of Mounting Holes:
4
20-05-0107
Description
20-05-0107 SQUARE FLANGE BEARING ; 1-7/16" TYPE E
Part # 20-05-0107
BDI # 22492474
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
125.7
Number of Mounting Holes:
4
Rolling Element:
Tapered Roller Bearing