8345H003AC110/60D
Description
8345H003AC110/60D SOLENOID VALVE ; 4/2 SGL 1/4IN PORT 110V BRASS 150PSI
Part # 8345H003AC110/60D
BDI # 21838383
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | In/Out Position
Overall Length - Inch:
3.13
Voltage:
110/60 VAC
8210G073AC110/60D
Description
8210G073AC110/60D SOL VALVE ; 3/8"X3/8" 2NC BRASS 6.1W
Part # 8210G073AC110/60D
BDI # 21429899
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 3/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.054
Voltage:
110/60 VAC
8210B026AC110/60D
Description
8210B026AC110/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 15.4/F W
Part # 8210B026AC110/60D
BDI # 27006158
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Normally Closed | Piston Construction | PTFE Main Disc | In/Out Position
Overall Length - Inch:
2.977
Voltage:
110/60 VAC
8210G094AC110/60D
Description
8210G094AC110/60D SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 10.1W
Part # 8210G094AC110/60D
BDI # 21579523
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.515
Voltage:
110/60 VAC
SC8210G100AC110/60
Description
SC8210G100AC110/60 SOLENOID VALVE ; 2-WAY NORMALLY CLOSED 110V 60HZ
Part # SC8210G100AC110/60
BDI # 27779937
Features
Port Type:
2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 1-3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
5.97
Voltage:
110/60 VAC