8320G198AC115/50D
Description
8320G198AC115/50D SOLENOID VALVE ; 1/4 X 11/6 3NO BRASS 10.1/F W
Part # 8320G198AC115/50D
BDI # 27203019
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 11/64" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
115/50 VAC
8320G184AC115/50D
Description
8320G184AC115/50D SOLENOID VALVE ; 3/2 1/4IN PORT 120V BRASS
Part # 8320G184AC115/50D
BDI # 21838369
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
115/50 VAC
8320G202MOAC115/50
Description
8320G202MOAC115/50 SOLENOID VALVE ; 1/4 X 3/32 3NC STAINLESS STEEL 10.1/F
Part # 8320G202MOAC115/50D
BDI # 20697034
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
115/50 VAC
8210G095AC115/50D
Description
8210G095AC115/50D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 10.1/F W
Part # 8210G095AC115/50D
BDI # 27262375
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.545
Voltage:
115/50 VAC
8263H330AC115/50D
Description
8263H330AC115/50D VALVE UNIT ; 3/8IN X 1/8IN 2NC 115VAC 50HZ
Part # 8263H330AC115/50D
BDI # 21853194
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
2.925
Voltage:
115/50 VAC