Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Air
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.44
Voltage:
Not Applicable
Overall Width - Inch:
2.44
Features
Port Type:
3/8" NPT
Number of Ports/Way:
4 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Hand Lever | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.811
Voltage:
Not Applicable
Overall Width - Inch:
4.764
422CR023W
Description
422CR023W AIR CONTROL VALVE ; 3/8" PORT SIZE 42 LEVER SERIES
Part # 422CR023W
BDI # 21466299
Features
Port Type:
3/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Toggle Lever | Detent Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.3 Cv
Overall Length - Inch:
7.598
Voltage:
Not Applicable
F800S
Description
F800S HYDRAULIC FLOW CONTROL VALVE ; 1/2IN NPT STL 5000PSI 20EA/PAK
Part # F800S
BDI # 20083169
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Knob
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.44
Voltage:
Not Applicable
Overall Length - Millimeter:
87.376
VL-37
Description
VL-37 DISC VALVE ; PL-VL SERIES 3/8" NPT 4WAY 3 POSITION
Part # VL37
BDI # 21466382
Features
Port Type:
3/8" NPT
Number of Ports/Way:
4 Port | 3 way
Valve Type:
Flow Control
Actuation:
Lever Detent
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
3 Cv
Overall Length - Inch:
6.811
Voltage:
Not Applicable